Beli huawei p30 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Phoenix Contact FO Converters
    Mulai

    Rp4.399.900

    Phoenix Contact FO Converters
    Deskripsi:
    FO converter with SC duplex fiber optic connection (1300 nm), for converting 100Base-TX to multi-mode fiberglass. Auto MDI(X) function and comprehensive link diagnostics. DIN rail mountable.
  2. PROLiNK Wireless Dual and Gigabit Router
    Mulai

    Rp1.399.900

    PROLiNK Wireless Dual and Gigabit Router
    Deskripsi:
    WiFi Standard : - Concurrent Dual-Band: IEEE 802.11 b/g/n (2.4GHz) IEEE 802.11 a/n/ac (5GHz) RF Output Power : - 2.4GHz: Max 20dBm; 5GHz : Max 20 dBm Date Rate : - 300Mbps (2.4GHz); 867Mbps (5GHz) Wireless Mode : - Router/AP/Repeater mode Security : - 64/128-bit WEP, WPA-PSK/WPA2-PSK MAC Address Filtering; Wi-Fi Protected Setup (WPS) Firewall : - DoS, IP/MAC Filtering, DMZ Interface : - WAN x 1 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - LAN x 4 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - USB2.0 x 1 (Optional) Buttons : - Power, WPS, WLAN, Reset Antenna : - 4 x Fixed High-Gain Antenna Power Adapter : - 12VDC/1A Power Consumption : - 10W (Maximum)
    atribut:
    • Fast Transfer Speed (Mbps): 1200
  3. tp-link Adapter
    Mulai

    Rp43.900

Daftar Harga huawei p30 Terbaru October 2026
Phoenix Contact FO ConvertersRp4.399.900
PROLiNK Wireless Dual and Gigabit RouterRp1.399.900
tp-link AdapterRp43.900
tp-link Whole Home Mesh Wi-Fi SystemRp599.900
Panasonic Toner Cartridge (Tinta Printer)Rp929.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait